6mm Push-to-Connect Nickel Brass Plug-In Adapter

LEGRIS| Zoro #: G0710141| Mfr #: 3667 06 56

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Basic Fitting Material: Metal
Gasket Material: FKM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710141 Mfr #: 3667 06 56
Specific Fitting Shape: AdapterBasic Fitting Material: Metal
Gasket Material: FKMFitting Connection Type: Tube
Max. Pressure: 435 psiBasic Fitting Shape: Adapter
Item: Plug-In AdapterTube Fitting Material: Nickel Plated Brass
Stem OD: 1/4"Temp. Range: -4 Degrees to 302 Degrees F
Tube Size: 1/4"Country of Origin (subject to change): Spain

Description

Plug-In Adapter, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/4 In., Stem OD 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews