Plug-In Elbow, 4mm Or 5/32 In, PK10

LEGRIS| Zoro #: G1233836| Mfr #: 3182 04 00

$20.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/32" or 4mm
Connection Type: Tube x Stem
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233836 Mfr #: 3182 04 00
Tube Size: 5/32" or 4mmConnection Type: Tube x Stem
Color: BlackStem OD: 5/32" or 4mm
Basic Material: PlasticFittings Sub-Category: Elbows
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Item: Elbow, 90 DegreesBody Material: Glass Filled Nylon
Country of Origin (subject to change): Mexico

Description

Plug-In Elbow, Tube Size 4mm, Stem OD 4mm, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews