Plug-In Elbow, Outside Dia 10mm, PK10

LEGRIS| Zoro #: G0772667| Mfr #: 3182 10 00

$57.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772667 Mfr #: 3182 10 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 10mmConnection Type: Tube x Stem
Basic Material: PlasticItem: Elbow, 90 Degrees
Stem OD: 10mmPipe Size: -
Fittings Sub-Category: ElbowsHex Size: -
Country of Origin (subject to change): France

Description

Plug-In Elbow, Tube Size 10mm, Stem OD 10mm, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews