Legris
Plug-In Elbow, Outside Dia 1/2 In, PK10
Mfr # 3182 62 00
Zoro # G0672892
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/2 in
- Stem OD 1/2 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Nickel Plated Brass Bulkhead Union, 5/32 in Tube Size 3616 04 00
- LEGRIS Plug, Red, 5/16 In OD, PSI 290, PK50 3126 08 00
- LEGRIS Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10 3109 56 18
- LEGRIS Union Y, Outside Dia 12mm, PK10 3140 12 00
- LEGRIS Male Elbow, Tube 12mm, Pipe 3/8 In, PK10 3109 12 17
- LEGRIS Union Tee, Outside Dia 14mm, PK10 3104 14 00
- LEGRIS Male Branch Tee, Thread 3/8 In NPT, PK10 3108 08 18
- LEGRIS Male Elbow, Tube 4mm, Pipe 1/8 In, PK10 3113 04 10
- LEGRIS Metric Push-to-Connect Fitting 3121 10 17
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK 3175 56 14
- TECHNIFIT Fitting, PTC, Plug-In Elbow, 3/8" x 3/8" PLJ3/8
- Legris Tube Fittings