BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug-In Elbow, Outside Dia 1/8 In, PK10

LEGRIS| Zoro #: G0806127| Mfr #: 3182 53 00

$24.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: ElbowsColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806127 Mfr #: 3182 53 00
Fittings Sub-Category: ElbowsColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Connection Type: Tube x Stem
Stem OD: 1/8"Item: Elbow, 90 Degrees
Body Material: Glass Filled NylonTube Size: 1/8"
Basic Material: PlasticPipe Size: -
Country of Origin (subject to change): Mexico

Description

Plug-In Elbow, Tube Size 1/8 In, Stem OD 1/8 In, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews