KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug-In Elbow, Outside Dia 8mm, PK10

LEGRIS| Zoro #: G0288732| Mfr #: 3182 08 00

$20.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon
Connection Type: Tube x Stem
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288732 Mfr #: 3182 08 00
Body Material: Glass Filled NylonConnection Type: Tube x Stem
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: ElbowsMax. Pressure: 290 psi
Basic Material: PlasticStem OD: 5/16" or 8mm
Tube Size: 5/16" or 8mmItem: Elbow, 90 Degrees
Country of Origin (subject to change): France

Description

Plug-In 90 Degrees Elbow, Tube Size 5/16 In. or 8mm, Stem OD 5/16 In. or 8mm, Stem x Tube Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews