BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Reducer, 1/4x 3/8 In OD, PK10

LEGRIS| Zoro #: G1458651| Mfr #: 3166 56 60

$19.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: AdaptersColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458651 Mfr #: 3166 56 60
Fittings Sub-Category: AdaptersColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Connection Type: Tube
Stem OD: 3/8"Item: Plug-In Reducer
Body Material: Glass Filled NylonTube Size: 1/4"
Basic Material: PlasticPipe Size: 3/8"
Country of Origin (subject to change): Mexico

Description

Plug-In Reducer, Tube Size 1/4 In, Stem OD 3/8 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews