Plug In Reducer, 3/8x 1/2 In OD, PK10

LEGRIS| Zoro #: G1875246| Mfr #: 3166 60 62

$35.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875246 Mfr #: 3166 60 62
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 3/8"Connection Type: Tube
Basic Material: PlasticItem: Plug-In Reducer
Stem OD: 1/2"Pipe Size: 1/2"
Fittings Sub-Category: AdaptersHex Size: -
Country of Origin (subject to change): Mexico

Description

Plug-In Reducer, Tube Size 3/8 In, Stem OD 1/2 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews