PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plug-In Reducer, 4mm x 6mm, PK10

LEGRIS| Zoro #: G1486852| Mfr #: 3166 04 06

$29.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486852 Mfr #: 3166 04 06
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 4mmConnection Type: Tube x Stem
Basic Material: PlasticItem: Plug-In Reducer
Stem OD: 6mmPipe Size: -
Fittings Sub-Category: AdaptersHex Size: -
Country of Origin (subject to change): Mexico

Description

Plug-In Reducer, Tube Size 4mm, Stem OD 6mm, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews