HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug-In Reducer, 4mm x 8mm, PK10

LEGRIS| Zoro #: G1860372| Mfr #: 3166 04 08

$36.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 4mm
Connection Type: Tube x Stem
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860372 Mfr #: 3166 04 08
Tube Size: 4mmConnection Type: Tube x Stem
Color: BlackStem OD: 8mm
Basic Material: PlasticFittings Sub-Category: Adapters
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Item: Plug-In ReducerBody Material: Glass Filled Nylon
Country of Origin (subject to change): France

Description

Plug-In Reducer, Tube Size 4mm, Stem OD 8mm, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews