KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Reducer, 5/32 x 1/4 In OD, PK10

LEGRIS| Zoro #: G1332931| Mfr #: 3166 04 56

$13.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332931 Mfr #: 3166 04 56
Max. Pressure: 290 psiConnection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Adapters
Stem OD: 1/4"Pipe Size: 1/4"
Body Material: Glass Filled NylonColor: Black
Item: Plug-In ReducerBasic Material: Plastic
Tube Size: 5/32"Country of Origin (subject to change): Mexico

Description

Plug-In Reducer, Tube Size 5/3 In, Stem OD 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews