Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug-In Reducer, 6mm x 8mm, PK10

  • Zoro #: G0464773
  • Mfr #: 3166 06 08
$37.12 ($3.71/unit)
  • Basic Material: Plastic
  • Connection Type: Tube x Stem
  • Item: Plug-In Reducer
See full product details
Orders over $75 ship free.

Legris #3166 06 08 Specifications

  • Zoro #: G0464773
  • Mfr #: 3166 06 08
Basic Material: Plastic Connection Type: Tube x Stem
Item: Plug-In Reducer Hex Size: -
Temp. Range: -4 Degrees to 175 Degrees F Tube Size: 6mm
Body Material: Glass Filled Nylon Pipe Size: -
Fittings Sub-Category: Adapters Stem OD: 8 mm
Max. Pressure: 290 psi Color: Black
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Plug-In Reducer, Tube Size 6mm, Stem OD 8mm, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews of Legris #3166 06 08