KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug-In Reducer, 8mm x 10mm, PK10

LEGRIS| Zoro #: G0539314| Mfr #: 3166 08 10

$34.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon
Connection Type: Tube
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539314 Mfr #: 3166 08 10
Body Material: Glass Filled NylonConnection Type: Tube
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: AdaptersMax. Pressure: 290 psi
Basic Material: PlasticStem OD: 10mm
Tube Size: 8mmItem: Plug-In Reducer
Country of Origin (subject to change): France

Description

Plug-In Reducer, Tube Size 8mm x 10mm, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews