Plug-In Wye, Outside Dia 13/32", PK10

LEGRIS| Zoro #: G2072323| Mfr #: 3142 10 00

$78.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072323 Mfr #: 3142 10 00
Tube Size: 13/32"Specific Fitting Shape: Wye
Item: Plug-In YTube Fitting Material: Glass Filled Nylon
Basic Fitting Shape: PlugMax. Pressure: 290 psi
Stem OD: 10mmFitting Connection Type: Tube x Stem
Color: BLACKTemp. Range: -4 Degrees to 175 Degrees F
Basic Fitting Material: PlasticCountry of Origin (subject to change): France

Product Description

Plug-In Y, Tube Fitting Material Glass Filled Nylon, Fitting Connection Type Tube x Stem, Tube Size 13/32 In., Stem OD 10mm, Max. Pressure 290 psi, Color Black, Temp. Range -4 Degrees to 175 Degrees F, Hex Size -, Package Quantity 10