Plug-In Y, Outside Dia 1/4 In, PK10

LEGRIS| Zoro #: G1446523| Mfr #: 3142 56 00

$70.40 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446523 Mfr #: 3142 56 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/4"Connection Type: Tube
Basic Material: PlasticItem: Plug-In Y
Stem OD: 1/4"Pipe Size: -
Fittings Sub-Category: PlugsHex Size: -
Country of Origin (subject to change): Mexico

Description

Plug-In Y, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 1/4 In., Pipe Size -, Stem OD 1/4 In., Max. Pressure 290 psi, Color Black, Hex Size -, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Reviews