SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug, Red, 10mm OD, PSI 290, PK10

LEGRIS| Zoro #: G1216415| Mfr #: 3126 10 00

$17.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: NylonColor: RedMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216415 Mfr #: 3126 10 00
Body Material: NylonColor: Red
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 10mmConnection Type: Tube
Basic Material: PlasticItem: Plug
Stem OD: 10mmPipe Size: 10mm
Fittings Sub-Category: PlugsHex Size: -
Country of Origin (subject to change): France

Description

Plug, Red, Stem OD 10mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Nylon, Package Quantity 10

Reviews