KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug, Red, 1/8 In OD, PSI 290, PK10

LEGRIS| Zoro #: G1921157| Mfr #: 3126 53 00

$12.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921157 Mfr #: 3126 53 00
Max. Pressure: 290 psiConnection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Plugs
Stem OD: 1/8"Pipe Size: 1/8"
Body Material: NylonColor: Red
Item: PlugBasic Material: Plastic
Tube Size: 1/8"Country of Origin (subject to change): Mexico

Description

Plug, Red, Stem OD 1/8 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Nylon, Package Quantity 10

Reviews