Plug, Red, 5/32 In OD, PSI 290, PK50

LEGRIS| Zoro #: G1034135| Mfr #: 3126 04 00

$23.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/32" or 4mm
Max. Pressure: 290 psi
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034135 Mfr #: 3126 04 00
Tube Size: 5/32" or 4mmMax. Pressure: 290 psi
Color: RedPipe Size: 5/32" or 4mm
Stem OD: 5/32" or 4mmBasic Material: Plastic
Fittings Sub-Category: PlugsConnection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FItem: Plug
Body Material: NylonCountry of Origin (subject to change): France

Description

Plug, Red, Stem OD 5/32 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Nylon, Package Quantity 50

Reviews