SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug, Tube 12mm, 290 PSI, PK10

LEGRIS| Zoro #: G2202252| Mfr #: 3126 12 00

$30.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202252 Mfr #: 3126 12 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 12mmConnection Type: Tube x Stem
Basic Material: PlasticItem: Plug
Stem OD: 12mmPipe Size: -
Fittings Sub-Category: PlugsHex Size: -
Country of Origin (subject to change): France

Description

Plug, Tube Size 12mm, Stem OD 12mm, Tube O.D. x Steam Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews