Legris
Quick Exhaust Valve, 1/2 In
- Zoro #: G4424061
- Mfr #: 7982 22 22
Tap to zoom
Hover or click to zoom
$25.69
- Item: Quick Exhaust Valve
- Port Size (In.): 1/2 in
- Max. Temp. Range (F): 0 to 160
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.69
Legris #7982 22 22 Specifications
- Zoro #: G4424061
- Mfr #: 7982 22 22
- Item: Quick Exhaust Valve
- Port Size (In.): 1/2 in
- Max. Temp. Range (F): 0 to 160
- Max. Operating PSI: 150
- Height (In.): 2 53/64 in
- Length (In.): 35/64 in
- Country of Origin (subject to change): Italy
Description
Quick Exhaust Valve, Port Size (In.) 1/2 in, Max. Operating PSI 150, Max. Temp. Range (F) 0 to 160, Length (In.) 35/64 in, Height (In.) 2 53/64 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Legris #7982 22 22
Explore more
- Legris Pilot Non Return Valve, T 6mm, 148 In 7894 06 13
- Legris Flow Control Regulator, 8mm OD 7060 08 10
- Legris Flow Control Regulator, Tube Sz 6mm 7010 06 13
- Legris Flow Control Regulator, Tube Sz 12mm 7010 12 21
- Legris Pneumatic Threshold Sensor, 1/2 In 7808 04 22
- Legris Flow Control Regulator, Tube Sz 12mm 7010 12 17
- Legris Compact Flow Control, 6mm Tube, 1/8 In 7065 06 10
- Legris Flow Control Regulator, 6mm OD 7060 06 13
- Numatics Swivel, 10-32 UNF, 8/9in L, 31/50 in.W 0FCRN
- Smc Speed Control Valve, 6mm Tube, 1/8 In AS2002F-06
- Bonomi Pneumatic, Spring Return Butterfly, NSF, 2" SRN500S-C1-2
- Legris Pneumatic Flow Control Valves