Run Tee, Thread 3/8 In. BSPP, PK10

LEGRIS| Zoro #: G1637684| Mfr #: 3193 10 17

$86.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Special Features: With Thread Sealant
Tube Fitting Material: Glass Filled Nylon, Nickel Plated Brass
Pipe Size (Fittings): 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637684 Mfr #: 3193 10 17
Special Features: With Thread SealantTube Fitting Material: Glass Filled Nylon, Nickel Plated Brass
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Tee
Basic Fitting Material: Plastic and MetalSpecific Fitting Shape: Run Tee
Tube Size: 13/32"Max. Pressure: 290 psi
Fitting Connection Type: Tube x Male BSPPTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Run TeeColor: Black
Country of Origin (subject to change): France

Description

Male Run Tee, Tube Fitting Material Glass Filled Nylon, Nickel Plated Brass, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 3/8 In., Tube Size 13/32 In., Max. Pressure 290 psi, Color Black, Temp. Range -4 Degrees to 175 Degrees F, Hex Size -, Special Features With Thread Sealant, Package Quantity 10

Reviews