Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Single Banjo, Tube 1/4In, Pipe 10-32, PK10

LEGRIS| Zoro #: G1650966| Mfr #: 3118 56 20

$85.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Plastic/Metal Combination
Connection Type: Tube x MNPT
Pipe Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650966 Mfr #: 3118 56 20
Basic Material: Plastic/Metal CombinationConnection Type: Tube x MNPT
Pipe Size: 10-32Special Features: With Thread Sealant
Hex Size: 6mmFittings Sub-Category: Banjos
Body Material: Glass Filled Nylon and Nickel Plated BrassTube Size: 1/4"
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Item: Single BanjoColor: Black
Country of Origin (subject to change): Mexico

Description

Single Banjo, Tube Size 1/4 In., Pipe Size 10-32, Hex Size 6mm, MNPT x Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews