DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Single Banjo, Tube 1/4In, Pipe 1/4In, PK10

LEGRIS| Zoro #: G1957977| Mfr #: 3018 56 14

$129.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Special Features: With Thread Sealant
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957977 Mfr #: 3018 56 14
Tube Size: 1/4"Special Features: With Thread Sealant
Color: BlackPipe Size: 1/4"
Connection Type: Tube x MNPTBasic Material: Plastic/Metal Combination
Hex Size: 17mmMax. Pressure: 290 psi
Fittings Sub-Category: BanjosTemp. Range: -4 Degrees to 175 Degrees F
Item: Single BanjoBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): Mexico

Description

Single Banjo, Tube Size 1/4 In, Pipe Size 1/4 In, Hex Size 17mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews