KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Banjo, Tube 1/4In, Pipe 1/8In, PK10

LEGRIS| Zoro #: G2295011| Mfr #: 3018 56 11

$154.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295011 Mfr #: 3018 56 11
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 13mm
Pipe Size: 1/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Banjos
Item: Single BanjoSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 1/4"
Country of Origin (subject to change): Mexico

Description

Single Banjo, Tube Size 1/4 In, Pipe Size 1/8 In, Hex Size 13mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews