BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Single Banjo, Tube 1/8 In, Pipe 10-32, PK10

LEGRIS| Zoro #: G0489185| Mfr #: 3118 53 20

$33.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 6mm
Connection Type: Tube x MNPT
Basic Material: Plastic/Metal Combination
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489185 Mfr #: 3118 53 20
Hex Size: 6mmConnection Type: Tube x MNPT
Basic Material: Plastic/Metal CombinationItem: Single Banjo
Pipe Size: 10-32Tube Size: 1/8"
Fittings Sub-Category: BanjosBody Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackMax. Pressure: 290 psi
Special Features: With Thread SealantTemp. Range: -4 Degrees to 175 Degrees F
Country of Origin (subject to change): Mexico

Description

Single Banjo, Tube Size 1/8 In., Pipe Size 10-32, Hex Size 6mm, MNPT x Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews