Legris
Straight Female Connector, PK10
Mfr # 3014 08 14
Zoro # G1746604
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
- Hex Size 16 mm
- Connection Type Push-to-Connect x FNPT
Explore More Products
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3675 06 13
- LEGRIS Single Banjo, Tube 1/4In, Pipe 1/8In, PK10 3018 56 11
- LEGRIS Union Tee, Tube 1/2 x 3/8In, PK10 3104 62 60
- LEGRIS Union Tee, Tube 1/2 x 1/4In, PK10 3104 62 56
- LEGRIS Nickel Plated Brass Male Connector, 13/32 in Tube Size 3601 10 13
- LEGRIS Male Elbow, Thread Size 1/4 In NPT, PK10 3109 10 14
- LEGRIS Male Connector Stainless Steel 3805 08 11
- LEGRIS Nickel Plated Brass Male Branch Tee, 5/16 in Tube Size 3608 08 10
- LEGRIS Male Branch Tee, Tube10mm, Pipe 1/4In, PK10 3198 10 13
- TECHNIFIT Fitting, PTC, Union Reducer, 1/4" to 1/8" PG1/4-1/8C
- PARKER Fitting, 6 mm, Polymer, Push-to-Connect 6382 06 08WP2
- Legris Tube Fittings