KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Female Connector, PK10

LEGRIS| Zoro #: G1263857| Mfr #: 3014 53 14

$43.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 16mm
Pipe Size: 1/4"
Body Material: Glass Filled Nylon and Nickel Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263857 Mfr #: 3014 53 14
Hex Size: 16mmPipe Size: 1/4"
Body Material: Glass Filled Nylon and Nickel Plated BrassConnection Type: Tube x FNPT
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: AdaptersBasic Material: Plastic/Metal Combination
Tube Size: 1/8"Item: Female Adapter
Country of Origin (subject to change): Mexico

Description

Straight Female Connector, Tube Size 1/8 In, Pipe Size 1/4 In, Hex Size 16mm, Tube x FNPT Connection, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews