BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Straight Union, 1/2" Tube, Nylon, PK10

LEGRIS| Zoro #: G1446042| Mfr #: 3106 62 00

$72.98 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: UnionsColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446042 Mfr #: 3106 62 00
Fittings Sub-Category: UnionsColor: Black
Max. Pressure: 290 psiHex Size: -
Connection Type: TubePipe Size: -
Item: UnionTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled NylonTube Size: 1/2"
Basic Material: PlasticCountry of Origin (subject to change): Mexico

Description

Union, Tube Size 1/2 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews