BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Straight Union, 1/8 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0342036| Mfr #: 3106 53 00

$21.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: UnionsColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342036 Mfr #: 3106 53 00
Fittings Sub-Category: UnionsColor: Black
Max. Pressure: 290 psiHex Size: -
Connection Type: TubePipe Size: -
Item: UnionTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled NylonTube Size: 1/8"
Basic Material: PlasticCountry of Origin (subject to change): Mexico

Description

Union, Tube Size 1/8 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews