Straight Union, 4mm Tube, Nylon, PK10

LEGRIS| Zoro #: G1384941| Mfr #: 3106 04 00

$30.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/32" or 4mm
Fittings Sub-Category: Unions
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384941 Mfr #: 3106 04 00
Tube Size: 5/32" or 4mmFittings Sub-Category: Unions
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Union
Connection Type: TubeCountry of Origin (subject to change): Mexico

Description

Union, Tube Size 5/32 In or 4mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews