Legris
Threaded Y Male, 1/4 In OD, PSI 290, PK10
Mfr # 3148 56 14
Zoro # G0424584
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Hex Size 14 mm
Explore More Products
- LEGRIS Elbow, Female, 90 Deg, FNPT, Tube1/4", PK10 3009 56 11
- LEGRIS All Metal Push to Connect Fitting 3879 10 17
- LEGRIS Equal Cross, Outside Dia 1/4 In, PK5 3107 56 00
- LEGRIS Fractional Push-to-Connect Fitting 3144 04 56
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3675 04 10
- LEGRIS All Metal Push to Connect Fitting 3889 10 17
- LEGRIS Fractional Push-to-Connect Fitting 3008 60 14
- LEGRIS Metric Push-to-Connect Fitting 3136 06 17
- LEGRIS Male Connector, Tube x BSPP, 16mm, 1/2 In 3101 16 21
- PARKER Fitting, 12 mm, Brass, Push-to-Connect W169PLP-12M-8R
- SHARKBITE DZR Brass Reducing Tee, 3/4 in x 3/4 in x 1/2 in Tube Size U412LF
- Legris Push-to-Connect Tube Fittings