BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Threaded Y Male, 3/8 In OD, PSI 290, PK10

LEGRIS| Zoro #: G0440124| Mfr #: 3148 60 18

$107.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: WyesColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440124 Mfr #: 3148 60 18
Fittings Sub-Category: WyesColor: Black
Max. Pressure: 290 psiHex Size: 18mm
Connection Type: Tube x MNPTPipe Size: 3/8"
Item: Male Y AdapterTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled Nylon and Nickel Plated BrassTube Size: 3/8"
Basic Material: Plastic/Metal CombinationCountry of Origin (subject to change): Mexico

Description

Threaded Y Male, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 18mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews