KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Y Male, 5/32 In OD, PSI 290, PK10

LEGRIS| Zoro #: G1525221| Mfr #: 3148 04 11

$68.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525221 Mfr #: 3148 04 11
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 11mm
Pipe Size: 1/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Wyes
Item: Male Y AdapterBasic Material: Plastic/Metal Combination
Tube Size: 5/32" or 4mmCountry of Origin (subject to change): Mexico

Description

Male Y Adapter, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated Brass, Connection Type Tube x MNPT, Tube Size 5/32 In. or 4mm, Pipe Size 1/8 In., Max. Pressure 290 psi, Color Black, Hex Size 11mm, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Reviews