KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Y Male, M5 x .09 BSPP, PK10

LEGRIS| Zoro #: G1271173| Mfr #: 3158 06 13

$106.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4"
Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271173 Mfr #: 3158 06 13
Pipe Size: 1/4"Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x Male BSPPColor: Black
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Wyes
Max. Pressure: 290 psiBasic Material: Plastic/Metal Combination
Tube Size: 6mmItem: Y Adapter
Country of Origin (subject to change): France

Description

Threaded Y Male, Tube Size 6mm, Pipe Size M5 x .09, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews