15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Unequal Union, Tube 10mm, 12mm, Pk10

LEGRIS| Zoro #: G2332364| Mfr #: 3106 10 12

$91.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332364 Mfr #: 3106 10 12
Basic Material: PlasticMax. Pressure: 290 psi
Body Material: NylonColor: Black
Connection Type: TubeFittings Sub-Category: Unions
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 10mm x 12mm
Pipe Size: 12mmItem: Reducing Union
Country of Origin (subject to change): Unknown

Product Description

Unequal Union, Unequal Union, Tube Size 10mm, Pipe Size 12mm, Material of Construction Nylon Body, Temp. Range -4 Degrees F to 175 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews