Legris
Unequal Union, Tube 1/8x1/4 In, Pk10
Mfr # 3106 53 56
Zoro # G0579424
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 1/8 in x 1/4 in
- Max. Pressure 290 psi
- Basic Material Plastic
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Straight Union, 1/8 In OD, 290 PSI, PK10 3106 53 00
- LEGRIS Male Connector, 1/8 In OD, 290 PSI, PK10 3175 53 11
- LEGRIS Male Run Tee, Thread 1/4 In BSPP, PK10 3193 08 13
- LEGRIS Union Elbow, 90 Deg, 3/8 In.Tube, PK10 3102 60 00
- LEGRIS Extended Male Elbow, 1/4 In MNPT, PK10 3129 04 14
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK 3175 62 18
- LEGRIS All Metal Push to Connect Fitting 3879 04 13
- LEGRIS Plug-In Y, Outside Dia 3/8 In, PK10 3142 60 00
- LEGRIS Metric Push-to-Connect Fitting 3146 14 00
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/2" x 1/4" Male NPT B12-02ML
- SHARKBITE DZR Brass End Stop, 1 in Tube Size U520LF
- Legris Push-to-Connect Tube Fittings