Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Unequal Union, Tube 3/8 In, 1/2 In, Pk10

LEGRIS| Zoro #: G1090467| Mfr #: 3106 60 62

$84.51 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Basic Material: Plastic
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090467 Mfr #: 3106 60 62
Color: BlackBasic Material: Plastic
Pipe Size: 1/2"Connection Type: Tube
Body Material: NylonTube Size: 3/8" x 1/2"
Max. Pressure: 290 psiItem: Unequal Union
Fittings Sub-Category: UnionsTemp. Range: -4 Degrees to 175 Degrees F
Country of Origin (subject to change): Mexico

Description

Unequal Union, Tube Size 3/8 In, Pipe Size 1/2 In, Material of Construction Nylon Body, Temp. Range -4 to 175 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews