KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unequal Union, Tube 4mmx6mm, Pk10

LEGRIS| Zoro #: G2428422| Mfr #: 3106 04 06

$64.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Nylon
Connection Type: Tube
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428422 Mfr #: 3106 04 06
Body Material: NylonConnection Type: Tube
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: UnionsMax. Pressure: 290 psi
Basic Material: PlasticTube Size: 4 x 6mm
Item: Unequal UnionCountry of Origin (subject to change): Mexico

Description

Unequal Union, Tube Size 4mm x 6mm, Material of Construction Nylon Body, Temp. Range -4 to 175 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews