Unequal Union, Tube 6mmx8mm, Pk10

LEGRIS| Zoro #: G2208421| Mfr #: 3106 06 08

$73.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 6 x 8mm
Fittings Sub-Category: Unions
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208421 Mfr #: 3106 06 08
Tube Size: 6 x 8mmFittings Sub-Category: Unions
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Nylon
Basic Material: PlasticItem: Unequal Union
Connection Type: TubeCountry of Origin (subject to change): France

Description

Unequal Union, Tube Size 6mm x 8mm, Material of Construction Nylon Body, Temp. Range -4 to 175 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews