10mm Push-to-Connect Nickel Brass Union

LEGRIS| Zoro #: G1031493| Mfr #: 3606 10 00

$18.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Union
Temp. Range: -4 Degrees to 302 Degrees F
Gasket Material: FKM

Technical Specifications

Zoro #: G1031493 Mfr #: 3606 10 00
Temp. Range: -4 Degrees to 302 Degrees FGasket Material: FKM
Basic Fitting Material: MetalFitting Connection Type: Tube
Specific Fitting Shape: UnionBasic Fitting Shape: Union
Max. Pressure: 435 psiItem: Union
Tube Size: 13/32"Tube Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): Spain

Product Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 13/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Product Reviews