1/4" Push-to-Connect Nickel Brass Union

LEGRIS| Zoro #: G1462194| Mfr #: 3606 56 00

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gasket Material: FKM
Specific Fitting Shape: Union
Max. Pressure: 435 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462194 Mfr #: 3606 56 00
Gasket Material: FKMSpecific Fitting Shape: Union
Max. Pressure: 435 psiBasic Fitting Shape: Union
Fitting Connection Type: TubeBasic Fitting Material: Metal
Tube Fitting Material: Nickel Plated BrassTemp. Range: -4 Degrees to 302 Degrees F
Item: UnionTube Size: 1/4"
Country of Origin (subject to change): Spain

Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews