3/8" Push-to-Connect Nickel Brass Union

LEGRIS| Zoro #: G0855836| Mfr #: 3606 60 00

$9.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Max. Pressure: 290 psi
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855836 Mfr #: 3606 60 00
Tube Size: 3/8"Max. Pressure: 290 psi
Fitting Connection Type: TubeGasket Material: FKM
Tube Fitting Material: Nickel Plated BrassTemp. Range: -4 Degrees to 250 Degrees F
Basic Fitting Shape: UnionItem: Union
Basic Fitting Material: MetalSpecific Fitting Shape: Union
Country of Origin (subject to change): Spain

Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Gasket Material FKM

Reviews