BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Union Elbow, 5/16 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G1011507| Mfr #: 3102 08 00

$41.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: ElbowsColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011507 Mfr #: 3102 08 00
Fittings Sub-Category: ElbowsColor: Black
Max. Pressure: 290 psiHex Size: -
Connection Type: TubePipe Size: -
Item: Elbow, 90 DegreesTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled NylonTube Size: 5/16" or 8mm
Basic Material: PlasticCountry of Origin (subject to change): France

Description

90 Degrees Union Elbow, Tube Size 5/16 In or 8mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews