PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Union Elbow, 90, 4mmx6mm, PK10

LEGRIS| Zoro #: G1752064| Mfr #: 3102 04 06

$42.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 4mm x 6mmFittings Sub-Category: ElbowsColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752064 Mfr #: 3102 04 06
Tube Size: 4mm x 6mmFittings Sub-Category: Elbows
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Nylon
Basic Material: PlasticItem: Elbow, 90 Degrees
Connection Type: TubeCountry of Origin (subject to change): Mexico

Description

90 Degrees Union Elbow, Union Elbow, Tube Size 4mm x 6mm, Temp. Range -4 to 175 Degrees F, Material of Construction Nylon Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews