BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Union Elbow, 90 Deg, 1/4 In.Tube, PK10

LEGRIS| Zoro #: G0637594| Mfr #: 3102 56 00

$29.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Basic Material: Plastic
Body Material: Glass Filled Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637594 Mfr #: 3102 56 00
Tube Size: 1/4"Basic Material: Plastic
Body Material: Glass Filled NylonMax. Pressure: 290 psi
Connection Type: TubeTemp. Range: -4 Degrees to 175 Degrees F
Item: Elbow, 90 DegreesColor: Black
Fittings Sub-Category: ElbowsCountry of Origin (subject to change): Mexico

Description

90 Degrees Union Elbow, Tube Size 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews