Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Union Elbow , 90 Deg, 3/8 In.Tube, PK10

LEGRIS| Zoro #: G2432087| Mfr #: 3102 60 00

$38.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Basic Material: Plastic
Body Material: Glass Filled Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432087 Mfr #: 3102 60 00
Tube Size: 3/8"Basic Material: Plastic
Body Material: Glass Filled NylonMax. Pressure: 290 psi
Connection Type: TubeTemp. Range: -4 Degrees to 175 Degrees F
Item: Elbow, 90 DegreesColor: Black
Fittings Sub-Category: ElbowsCountry of Origin (subject to change): Mexico

Description

90 Degrees Union Elbow, Tube Size 3/8 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews