90 Elbow Union, Outside Dia 1/2", PK2

LEGRIS| Zoro #: G0461772| Mfr #: 3802 62 00

$190.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461772 Mfr #: 3802 62 00
Max. Pressure: 290 psiTube Size: 1/2"
Fitting Connection Type: TubeTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Union Elbow, 90 DegreesHex Size: -
Specific Fitting Shape: 90 Degrees Elbow UnionTemp. Range: -4 Degrees to 250 Degrees F
Country of Origin (subject to change): Unknown

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Product Reviews