KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union Elbow, Tube 3/8In x 1/2In, PK10

LEGRIS| Zoro #: G1873426| Mfr #: 3102 60 62

$82.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873426 Mfr #: 3102 60 62
Max. Pressure: 290 psiConnection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FHex Size:
Pipe Size: Body Material: Glass Filled Nylon
Color: BlackFittings Sub-Category: Elbows
Item: Union Elbow, 90 DegreesBasic Material: Plastic
Tube Size: 3/8" x 1/2"Country of Origin (subject to change): Mexico

Description

90 Degrees Union Elbow, Tube Size 3/8 In x 1/2 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews