BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Union Elbow, Tube 3/8In x 1/4In, PK10

LEGRIS| Zoro #: G1822414| Mfr #: 3102 60 56

$77.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: ElbowsItem: Union Elbow, 90 DegreesPipe Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822414 Mfr #: 3102 60 56
Fittings Sub-Category: ElbowsItem: Union Elbow, 90 Degrees
Pipe Size: -Connection Type: Tube
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 3/8" x 1/4"Hex Size: -
Basic Material: PlasticBody Material: Glass Filled Nylon
Max. Pressure: 290 psiCountry of Origin (subject to change): Mexico

Description

90 Degrees Union Elbow, Tube Size 3/8 In x 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews