PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Union Elbow, Tube 5/32In x 1/4In, PK10

LEGRIS| Zoro #: G0894686| Mfr #: 3102 04 56

$40.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894686 Mfr #: 3102 04 56
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Elbows
Tube Size: 5/32" x 1/4"Connection Type: Tube
Basic Material: PlasticItem: Union Elbow, 90 Degrees
Pipe Size: 1/2" NPTTemp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): Mexico

Description

90 Degrees Union Elbow, Tube Size 5/32 In x 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews